
Ledge, Chrome, Solid Shelf, 18Lx1H, Ea
Mfr # L18WC
Zoro # G0684041
product price: $21.29
/eaKey Features
Material
Steel
Overall Height
5 1/8 in
Overall Depth
1 1/2 in
Overall Width
18 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18WC
Zoro #
G0684041
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 1/8 in
Overall Depth
1 1/2 in
Overall Width
18 in
For Shelf Depth
18 in
Details
Material
Steel
Finish
Chrome
Color
Silver
Item
Ledge,Chrome,Solid Shelf,18Lx1H,Ea
Description
Ledge,Chrome,Solid Shelf,18Lx1H,Ea, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 18 in, Overall Depth 1 1/2 in, Overall Height 5 1/8 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.