
Ledge, Stainless, Solid Shlf, 30Lx1H, Ea
Mfr # L30WS
Zoro # G0993380
product price: $58.39
/eaKey Features
Material
Stainless Steel
Overall Height
5 1/8 in
Overall Depth
30 in
Overall Width
30 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L30WS
Zoro #
G0993380
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5 1/8 in
Overall Depth
30 in
Overall Width
30 in
For Shelf Width
30 in
For Shelf Depth
30 in
Details
Material
Stainless Steel
Finish
Chrome
Color
Silver
Item
Ledge,Stainless,Solid Shlf,30Lx1H,Ea
Description
Ledge,Stainless,Solid Shlf,30Lx1H,Ea, Color Silver, Chrome Finish, Material Stainless Steel, For Shelf Depth 30 in, For Shelf Width 30 in, Overall Depth 30 in, Overall Height 5 1/8 in, Overall Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.