Zoro Homepage

Maxq Wire Ledge 2", Stainless Steel, Ea

  • Mfr # MQL42-2S

  • Zoro # G0993155


product price: $30.69
/ea

Key Features

Overall Depth
1 1/4 in
Overall Width
42 in
Overall Height
9 in
Material
Polymer, Stainless Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQL42-2S
Zoro #
G0993155
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Overall Width
42 in
Overall Height
9 in
For Shelf Width
42 in

Details

Item
Ledge,Wire,Ss,Maxq,2 In,Ea
Material
Polymer, Stainless Steel
Finish
Chrome
Color
Silver

Description

Ledge,Wire,Ss,Maxq,2 In,Ea, Color Silver, Chrome Finish, Material Polymer, Stainless Steel, For Shelf Width 42 in, Overall Depth 1 1/4 in, Overall Height 9 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.