Medical Cart Divider Kit
- Mfr # SXRDK6
- Zoro # G923958331
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Includes
(4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
For Use With
Starsys Carts 6 in and 9 in Drawers
Overall Height
5 1/8 in
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXRDK6
- Zoro #
- G923958331
- UPC #
- 041105042021
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Overall Height
- 5 1/8 in
- Overall Width
- 15 5/8 in
Details
- Item
- Medical Cart Divider Kit
- Includes
- (4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
- For Use With
- Starsys Carts 6 in and 9 in Drawers
- Color
- Beige
- Wire Color
- Beige
- Compatible Product Type
- Starsys Carts 6 in and 9 in Drawers
Description
Medical Cart Divider Kit, Color Beige, For Use With Starsys Carts 6 in and 9 in Drawers, Overall Depth 15 in, Overall Height 5 1/8 in, Overall Width 15 5/8 in, Includes (4) Adapters, (4) Long Dividers, (4) Spanners, (6) End Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.