Medical Cart, Steel/Polymer, Lt. Taupe

  • Mfr # MBX3110TL-LB

  • Zoro # G3444126


product price:  $2,152.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Polymer/Steel
Color
Light Taupe
Load Capacity
600 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBX3110TL-LB
Zoro #
G3444126
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30"
Overall Height
39 in
Overall Width
24 1/2 in
Caster Wheel Dia.
5 in
Overall Length
30 in
Overall LxWxH
30 inx24-1/2 inx39 in
Inside Drawer HxWxD
(1) 6 in, (1) 9 inx24 inx, (3) 3 in
Inside Drawer Height
(1) 6 in, (1) 9 in, (3) 3 in
Inside Drawer Width
24 in

Details

Material
Polymer/Steel
Color
Light Taupe
Load Capacity
600 lb
Item
General Medical Supply Cart with Drawers
Handle Type
No Handle
Number of Shelves
1
Includes
Key Lock
Number of Drawers
5
Caster Material
Polyurethane
Drawer Color
White
Drawer Pull Color
Dark Tan
Cabinet Color
Taupe
Caster Type
2 Swivel with Brake, 2 Swivel with Lock
Shelf Capacity
120 lb
Finish
Powder Coat
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Face Contact Brake

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 5, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.