Medical Cart, Steel/Polymer, Red/Lt.Taupe

  • Mfr # MBX3110TL-R

  • Zoro # G3444117


product price:  $2,152.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
600 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBX3110TL-R
Zoro #
G3444117
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30"
Overall Width
24 1/2 in
Overall Height
39 in
Overall Length
30 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
(1) 6 in, (1) 9 inx24 inx, (3) 3 in
Overall LxWxH
30 inx24-1/2 inx39 in
Inside Drawer Width
24 in
Inside Drawer Height
(1) 6 in, (1) 9 in, (3) 3 in

Details

Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
600 lb
Item
General Medical Supply Cart with Drawers
Handle Type
No Handle
Number of Shelves
1
Number of Drawers
5
Caster Material
Polyurethane
Drawer Pull Color
Dark Tan
Caster Type
2 Swivel with Brake, 2 Swivel with Lock
Cabinet Color
Taupe
Drawer Color
Red
Includes
Key Lock
Caster Wheel Type
Standard
Shelf Capacity
120 lb
Finish
Powder Coat
Caster Brake Type
Face Contact Brake
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color Red, Number of Drawers 5, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.