Medical Cart, Steel/Polymer, Taupe/Yellow
Mfr # MBX3110TL-Y
Zoro # G3444099
product price:Â $2,152.00
/eaKey Features
Material
Polymer/Steel
Color
Light Taupe Cart
Load Capacity
600 lb
Handle Type
No Handle
Number of Shelves
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBX3110TL-Y
Zoro #
G3444099
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
39 in
Overall Depth
30"
Overall Width
24 1/2 in
Overall Length
30 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
(1) 6 in, (1) 9 inx24 inx, (3) 3 in
Overall LxWxH
30 inx24-1/2 inx39 in
Inside Drawer Width
24 in
Inside Drawer Height
(1) 6 in, (1) 9 in, (3) 3 in
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Steel, Load Capacity 600 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Taupe, Drawer Color Yellow, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.