Medical IV Cart, Taupe, w/3 Tote Boxes

  • Mfr # SXRSIVSTOR

  • Zoro # G3331520


product price:  $3,515.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer
Color
Light Taupe
Handle Type
No Handle
Number of Shelves
1
Includes
(3) Tote Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRSIVSTOR
Zoro #
G3331520
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27-7/8"
Overall Width
28 in
Overall Height
60 in
Shelf Length
16 1/2 in
Overall Length
28 in
Lip Height
1-1/4"
Shelf Width
21 3/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
28 inx28 inx60 in

Details

Material
Polymer
Color
Light Taupe
Item
Specialized Medical Supply Cart
Handle Type
No Handle
Number of Shelves
1
Includes
(3) Tote Boxes
Cabinet Color
Taupe
Caster Type
4 Swivel
Drawer Pull Color
Dark Tan
Caster Material
Polyurethane
Drawer Color
White
Number of Drawers
0
Caster Wheel Type
Standard
Adjustable Increments
1 1/2 in
Caster Brake Type
Total Lock Brake
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Distance Between Shelves
13"

Description

Specialized Medical Supply Cart, Assembled/Unassembled Assembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Number of Drawers 0, Number of Shelves 1, Shelf Length 16 1/2 in, Shelf Width 21 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.