Zoro Homepage

Medical Mobile Cart, Light Taupe

  • Mfr # SXRSGS2

  • Zoro # G3331426


product price: $3,769.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Polymer
Number of Shelves
2
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Material
Polyurethane
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRSGS2
Zoro #
G3331426
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23"
Width of Cabinet
22 3/4 in
Caster Dia.
5 in
Overall Height
78-1/3"
Overall Depth
24-7/8"
Height of Cabinet
78 1/2 in
Depth of Cabinet
25 in
Shelf Width
18 in
Drawer Width
16 1/4 in
Drawer Height
3 in, 6 in, 9 in
Caster Wheel Diameter
5 in

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 2, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Drawers, Shelves, Drawer Height 3 in, 6 in, 9 in, Drawer Width 16 1/4 in, Mobility Mobile, Number of Doors 0, Overall Depth 24 7/8 in, Overall Height 78 1/4 in, Overall Width 22 3/4 in, Shelf Width 18 in, Mounting Location Freestanding, Door Opening Open Face Cabinet, Lock Type None, Number of Drawers 6, Overall Load Capacity Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.