Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Mobile Cart, Light Taupe

  • Mfr # SXRTGS3

  • Zoro # G3331399


product price: $8,418.99
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer
Number of Shelves
13
Material - Cabinets
Antimicrobial Polymer
Drawer Color
Light Taupe
Cabinet Door Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRTGS3
Zoro #
G3331399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78-1/3"
Caster Dia.
5 in
Depth of Cabinet
25 in
Overall Width
66"
Height of Cabinet
78 1/2 in
Width of Cabinet
66 in
Overall Depth
27-7/8"
Shelf Width
16 1/2 in, 19 3/4 in, 36 3/8 in, 39 1/2 in
Caster Wheel Diameter
5 in

Details

Material
Polymer
Item
Supply Cabinet
Number of Shelves
13
Material - Cabinets
Antimicrobial Polymer
Drawer Color
Light Taupe
Cabinet Door Type
Standard
Mobile/Stationary
Mobile
Number of Doors
3
Drawer Pull Color
Taupe
Item - Medical Cabinets
Supply Cabinet
Includes
(6) single-wide wire shelves in right bay, (7) double-side wire shelves in left bay, non-locking doors
Caster Material
Polyurethane
Cabinet Color
Light Taupe
Number of Cabinet Shelves
13
No. of Drawers
0
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Locking Mechanism
None
Caster Type
(2) Swivel, (2) Swivel with Brakes
Door Opening
225 Degrees
Cabinet Material
Polymer
Number of Drawers
0
Cabinet Storage Components
Shelves
Latex Free
Yes
Lock Type
Keyed
Series
STARSYS
Mobility
Mobile
Door Handle Type
Recessed Pull
Door Type
Solid
Antimicrobial
Yes
Overall Load Capacity
Not Rated
Caster Wheel/Tread Material
Polyurethane
Frame Assembled
Assembled

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 13, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Mobile, Number of Doors 3, Overall Depth 27 7/8 in, Overall Height 78 1/4 in, Overall Width 65 3/4 in, Shelf Width 16 1/2 in, 19 3/4 in, 36 3/8 in, 39 1/2 in, Mounting Location Freestanding, Door Handle Type Recessed Pull, Door Opening 225 Degrees , Door Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.