Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Medical Procedure Cart, Polyethylene, 1 Shelves, 22 1/2 in L, 32 1/2 in W, 45 1/2 in H
- Mfr # FLCRP4
- Zoro # G2233695
product price:Â
$
5,405.00
/ea
Key Features
Overall Height
45 1/2 in
Overall Length
22 1/2 in
Overall Width
32 1/2 in
Material
Polyethylene
Color
Light Taupe (Drawer), Code Blue (Drawer Pull)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLCRP4
- Zoro #
- G2233695
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Polyethylene
- Color
- Light Taupe (Drawer), Code Blue (Drawer Pull)
- Item
- Medical Procedure Cart
- Handle Type
- No Handle
- Number of Shelves
- 1
- Cabinet Color
- Taupe
- Drawer Color
- White
- Number of Drawers
- 6
- Drawer Pull Color
- Dark Blue
- Caster Material
- Polymer
- Caster Type
- (2) Swivel, (2) Swivel with Brake
- Includes
- Double Overhead Cabinet, (8) Adjustable Shelves and (2) Full-Extension Wire Bottom Shelves
- Assembled/Unassembled
- Assembled
- Caster Wheel/Tread Material
- Polyurethane
- Caster/Wheel Configuration
- (2) Swivel, (2) Swivel with Brake
- Caster Mounting Type
- Stem
- Caster/Wheel Mounting Location
- Standard
- Caster Wheel Tread Type/Material
- Standard Polypropylene
- Caster Brake Type
- Total Lock Brake
- Caster Wheel Type
- Standard
- Method of Construction
- Molded
- Shell Material
- Polyethylene
Dimensions
- Overall Height
- 45 1/2 in
- Overall Length
- 22 1/2 in
- Overall Width
- 32 1/2 in
- Overall Depth
- 22-3/8"
- Inside Drawer HxWxD
- (1) 9 inx20-1/4 inx17 in, (2) 6 in, (3) 3 in
- Overall LxWxH
- 22-1/2 inx32-1/2 inx45-1/2 in
- Divider Height
- 2 3/16 in, 4 15/16 in
- Caster Wheel Dia.
- 5 in
- Divider Length
- 15 1/2 in
- Inside Drawer Depth
- 17 in
- Inside Drawer Width
- 20 1/4 in
- Inside Drawer Height
- (1) 9 in, (2) 6 in, (3) 3 in
- Wire Rope Length
- 22 1/2 in
- Length
- 22 1/2 in
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Polyethylene, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 6, Number of Shelves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.