Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind Wr Shlf Pst, 62 inx1 in, Splt Slv, PK4

  • Mfr # 63UPBL

  • Zoro # G1985374


product price: $75.45
/pk 4, $18.86/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63UPBL
Zoro #
G1985374
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
62 in
Overall Width
1 in
Width
1"
Height
62-9/16"
Post Width
1 in
Post Height
61 13/16 in

Details

Item
Wire Shelf Post
Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Shelving
Wire Shelf Adjustment Type
Split Sleeve
Leveling Feet Included
No
Recommended Environments
Dry
Number of Pieces
4
Mounting Hardware Required
Yes
Mobility
Stationary
Shelf Adjustment Increments
1 in

Description

Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Overall Height 62 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards ISO 9001-9002, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.