Mobile Security Unit, 900 lb Capacity, 28 1/2 in W x 65 in L x 67 15/16 in H, 2 Shelves

  • Mfr # SEC56EC-SL

  • Zoro # G116182710


product price:  $1,920.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Locking System
Padlockable
Color
Silver
Includes
(2) Top and Bottom Shelves
Material
Steel
Caster Wheel Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC56EC-SL
Zoro #
G116182710
UPC #
041105037713
Country of Origin
Mexico

Dimensions

Overall Length
65 in
Overall Width
28 1/2 in
Shelf Length
60 in
Overall Height
67 15/16 in
Shelf Width
24 in
Caster Wheel Dia.
5 in

Details

Locking System
Padlockable
Color
Silver
Includes
(2) Top and Bottom Shelves
Material
Steel
Caster Wheel Type
Swivel
Side Panel Construction
Wire
Caster Wheel/Tread Material
Polyurethane
Item
Mobile Security Unit
Door Style
Sliding Door
Material Properties
Antimicrobial
Caster/Wheel Configuration
(4) Swivel
Finish
Chrome
Number of Shelves
2
Features
Metro Slide secure Space Saving Doors Provide the Same Level of Protection as Traditional Security Units with the Space Saving Convenience of our Sliding Door System
Shelf Construction
Wire
Caster Brake Type
Locking Brake
Caster Mounting Type
Stem
Assembled/Unassembled
Unassembled
Adjustable Increments
1 in
Handle Type
No Handle
Load Capacity
900 lb
Shelf Adjustability
Adjustable

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Sliding Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Swivel, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Locking Brake, Locking System Padlockable, Gauge Not Applicable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.