Mobile Security Unit, 900 lb Capacity, 28 1/2 in W x 65 in L x 68 7/16 in H, 2 Shelves

  • Mfr # SEC56VK3-SL

  • Zoro # G016182711


product price:  $2,553.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material Properties
Antimicrobial
Overall Width
28 1/2 in
Caster Wheel Type
Swivel
Adjustable Increments
1 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEC56VK3-SL
Zoro #
G016182711
UPC #
041105037775
Country of Origin
Mexico

Dimensions

Overall Width
28 1/2 in
Shelf Length
60 in
Shelf Width
24 in
Overall Height
68 7/16 in
Overall Length
65 in
Caster Wheel Dia.
5 in

Details

Material Properties
Antimicrobial
Caster Wheel Type
Swivel
Adjustable Increments
1 in
Color
Green
Material
Steel
Features
Metro Slide secure Space Saving Doors Provide the Same Level of Protection as Traditional Security Units with the Space Saving Convenience of our Sliding Door System
Caster Mounting Type
Stem
Item
Mobile Security Unit
Caster/Wheel Configuration
(4) Swivel
Shelf Adjustability
Adjustable
Handle Type
No Handle
Locking System
Padlockable
Caster Brake Type
Locking Brake
Shelf Construction
Wire
Door Style
Sliding Door
Includes
(2) Top and Bottom Shelves
Load Capacity
900 lb
Finish
Epoxy
Side Panel Construction
Wire
Number of Shelves
2
Caster Wheel/Tread Material
Polymer
Assembled/Unassembled
Unassembled

Description

Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Sliding Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Swivel, Caster Wheel/Tread Material Polymer, Caster Brake Type Locking Brake, Locking System Padlockable, Gauge Not Applicable, Handle Type No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.