Shop METRO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Security Unit, 900 lb Capacity, 29 1/16 in W x 64 3/4 in L x 67 3/16 in H, 2 Shelves
- Mfr # MQSEC56VE-SL
- Zoro # G916182682
product price:Â
$
2,939.99
/ea
Key Features
Overall Height
67 in
Overall Length
65 in
Overall Width
29 in
Material
Steel
Color
Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 67 in
- Overall Length
- 65 in
- Overall Width
- 29 in
- Shelf Length
- 60 in
- Shelf Width
- 24 in
- Caster Wheel Dia.
- 5 in
- Mesh Size
- 1 3/4" x 1 3/4"
- Caster Mounting Height
- 8 9/16 in
- For Maximum Shackle Diameter
- 5/16 in
- Caster Wheel Width
- 1 1/4 in
- Wire Rope Length
- 65 in
- Length
- 65 in
- Fits Chest Size
- Metro Slide secure Space Saving Doors Provide the Same Level of Protection as Traditional Security Units with the Space Saving Convenience of our Sliding Door System
Description
Security Cart, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Sliding Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (4) Swivel, Caster Wheel Dia. 5 in, Caster Wheel Type Swivel, Caster Wheel/Tread Material Polymer, Caster Brake Type Locking Brake, Locking System Padlockable, Gauge Not Applicable, Handle Type No Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.