Zoro Homepage

Mobile Unit Kit, 74 in, Steel

  • Mfr # TTM24C

  • Zoro # G8494175


product price: $403.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
24 in
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTM24C
Zoro #
G8494175
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
24 in
Overall Width
24 in
Width
24"
Height
74"
Overall Length
74 in

Details

Material
Steel
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track System Shelf Kits: MUS2448, MUS2460, MUS2472
Item
Mobile Unit Kit
Includes
(4) Posts, Casters/Caster Channels, Donut Bumpers, Roller Bearing Assemblies
Compatible Brand and Series
Metro Top-Track

Description

Mobile Unit Kit, Color Silver, Material Steel, Overall Height 24 in, Overall Length 74 in, 24 in Overall Width, Finish Chrome, Includes (4) Posts, Casters/Caster Channels, Donut Bumpers, Roller Bearing Assemblies, Metro Top-Track Compatible Brand and Series, ISO 9001-9002, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.