Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Work Center, H 81-1/2 x W 63-3/16

  • Mfr # SXRT38MW14

  • Zoro # G3485119


product price: $9,698.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Polymer
Overall Depth
28-5/8"
Overall Height
81 1/2 in
Assembled/Unassembled
Unassembled
Caster Type
(4) Total Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRT38MW14
Zoro #
G3485119
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28-5/8"
Overall Height
81 1/2 in
Overall Width
63 1/2 in
Shelf Length
17 7/8 in
Shelf Width
11 in
Overall Length
29 in
Inside Drawer HxWxD
(1) 3 in, (1) 9 inx16 inx16-1/2 in, (3) 6 in
Ledge Height
1 3/8 in
Overall LxWxH
29 inx63-1/2 inx81-1/2 in
Caster Wheel Dia.
5 in
Shelf LxWxH
17-7/8"x11"
Inside Drawer Depth
16 1/2 in
Inside Drawer Height
(1) 3 in, (1) 9 in, (3) 6 in
Shelf LxW
17-7/8 inx11 in
Inside Drawer Width
16 in

Details

Item
Mobile Medical Equipment Workstation
Material
Polymer
Assembled/Unassembled
Unassembled
Caster Type
(4) Total Lock
Number of Drawers
5
Number of Shelves
8
Caster Material
Polyurethane
Drawer Color
White
Drawer Pull Color
Blue
Includes
Key Lock, Touchpad w/Autolock, Narcotics Lock on Top Drawer, (4) Side Bins, Wastebasket & Holder, Lockable Sharps Container, Peel Pouch/Catheter Holder and 2-Rail Overbridge w/10 Tilt Bins
Cabinet Color
Taupe
Caster Mounting Type
Plate
Caster Brake Type
Total Lock Brake
Shelf Adjustability
Removable
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polypropylene
Handle Type
No Handle

Description

Mobile Medical Equipment Workstation, Assembled/Unassembled Unassembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 5, Number of Shelves 8, Shelf Length 17 7/8 in, Shelf Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.