Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nurse Server Cart, Polymer, Light Taupe

  • Mfr # SXRS43CM3

  • Zoro # G3331487


product price: $2,838.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Polymer
Color
Light Taupe
Handle Type
No Handle
Number of Shelves
1
Drawer Pull Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRS43CM3
Zoro #
G3331487
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24-7/8"
Overall Height
45 in
Overall Width
23 in
Caster Wheel Dia.
5 in
Overall Length
25 in
Inside Drawer HxWxD
(1) 9 inx16 inx16-1/2 in, (2) 6 in, (5) 3 in
Overall LxWxH
25 inx23 inx45 in
Inside Drawer Height
(1) 9 in, (2) 6 in, (5) 3 in
Inside Drawer Width
16 in
Inside Drawer Depth
16 1/2 in

Details

Material
Polymer
Color
Light Taupe
Item
Bedside & Nurse Server Cart
Handle Type
No Handle
Number of Shelves
1
Drawer Pull Color
Dark Gray
Caster Type
4 Swivel
Cabinet Color
Taupe
Drawer Color
White
Caster Material
Polyurethane
Number of Drawers
7
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Brake Type
Total Lock Brake
Assembled/Unassembled
Assembled

Description

Bedside & Nurse Server Cart, Assembled/Unassembled Assembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 7, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.