Zoro Homepage

Operating Room Cart, Polymer, Light Taupe

  • Mfr # SXRD43CM3

  • Zoro # G3331417


product price: $4,562.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Polymer
Color
Light Taupe
Load Capacity
900 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRD43CM3
Zoro #
G3331417
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
43 in
Overall Height
45 in
Overall Depth
24-7/8"
Overall Length
25 in
Caster Wheel Dia.
5 in
Inside Drawer HxWxD
(2) 9 inx16 inx16-1/2 in, (4) 3 in, (6) 6 in
Overall LxWxH
25 inx43 inx45 in
Inside Drawer Height
(2) 9 in, (4) 3 in, (6) 6 in
Inside Drawer Width
16 in
Inside Drawer Depth
16 1/2 in

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 900 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 12, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.