Zoro Homepage

Outlet Strip, Medical Grade, 15 ft., White

  • Mfr # MBA696

  • Zoro # G8985627


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Medical Grade
Cord Length
15 ft.
Color
White
Overall Height
4 1/2 in
Includes
15 ft Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA696
Zoro #
G8985627
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft.
Overall Height
4 1/2 in
Overall Width
5 1/2 in
Overall Depth
8 in

Details

Item
Outlet Strip
Type
Medical Grade
Color
White
Includes
15 ft Cord
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
Medical Grade
Yes
Voltage
120 V AC
Number of Outlets
6
Plug Type
Three Prong
Finish
Powder Coated

Description

Outlet Strip for Medical Carts, Color White, Cord Length 15 ft, Finish Powder Coated, Includes 15 ft Cord, Medical Grade Yes, Number of Outlets 6, Overall Depth 8 in, Overall Height 4 1/2 in, Overall Width 5 1/2 in, Plug Type Three Prong, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.