Zoro Homepage

Overhead Track Shelving Complete Kit

  • Mfr # TT10-E2148M1848C

  • Zoro # G500699688


product price: $2,968.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
48 in
Overall Height
86 3/4 in
Finish
Chrome
Overall Length
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT10-E2148M1848C
Zoro #
G500699688
UPC #
041105884119
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
86 3/4 in
Overall Length
115 in
Track Height
74 in
Track Width
48 in
Track Length
72 in

Details

Color
Silver
Finish
Chrome
Material
Steel
Standards
NSF
Includes
18 in Tie Bar End Kit, (16) Shelves, (2) 18 in Mobile Kits, (8) 74 in Top Trk Mobile Posts, (8) 86 in Posts
Compatible Brand and Series
Metro Super Erecta
Number of Tracks
2
Number of Pieces
36

Description

Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 115 in, 48 in Overall Width, Track Height 74 in, Track Length 72 in, Track Width 48 in, Mounting Location Middle, Number of Pieces 36, Number of Tracks 2, Finish Chrome, Includes 18 in Tie Bar End Kit, (16) Shelves, (2) 18 in Mobile Kits, (8) 74 in Top Trk Mobile Posts, (8) 86 in Posts, Metro Super Erecta Compatible Brand and Series, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.