Overhead Track Shelving Complete Kit
Mfr # TT12-E2460M1860C
Zoro # G700699648
product price: $4,299.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Silver
Overall Width
60 in
Overall Height
86 3/4 in
Finish
Chrome
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT12-E2460M1860C
Zoro #
G700699648
UPC #
041105884140
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
86 3/4 in
Overall Length
139 in
Track Height
74 in
Track Length
90 in
Track Width
60 in
Details
Color
Silver
Finish
Chrome
Material
Steel
Standards
NSF
Number of Tracks
2
Number of Pieces
45
Compatible Brand and Series
Metro Super Erecta
Description
Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 139 in, 60 in Overall Width, Track Height 74 in, Track Length 90 in, Track Width 60 in, Mounting Location Middle, Number of Pieces 45, Number of Tracks 2, Finish Chrome, Metro Super Erecta Compatible Brand and Series, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.