Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Track Shelving Complete Kit

  • Mfr # TT16-E2448M2448C

  • Zoro # G000699690


product price: $5,415.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
48 in
Overall Height
86 3/4 in
Finish
Chrome
Includes
18 in Tie Bar End Kit, (16) 74 in Top Trk Mobile Posts, (24) Shelves, (4) 18 in Mobile Kits, (8) 86 in Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT16-E2448M2448C
Zoro #
G000699690
UPC #
041105884287
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
86 3/4 in
Overall Length
187 in
Track Length
138 in
Track Width
48 in
Track Height
74 in

Details

Color
Silver
Finish
Chrome
Includes
18 in Tie Bar End Kit, (16) 74 in Top Trk Mobile Posts, (24) Shelves, (4) 18 in Mobile Kits, (8) 86 in Posts
Standards
NSF
Material
Steel
Compatible Brand and Series
Metro Super Erecta
Number of Pieces
54
Number of Tracks
2

Description

Color Silver, Material Steel, Overall Height 86 3/4 in, Overall Length 187 in, 48 in Overall Width, Track Height 74 in, Track Length 138 in, Track Width 48 in, Mounting Location Middle, Number of Pieces 54, Number of Tracks 2, Finish Chrome, Includes 18 in Tie Bar End Kit, (16) 74 in Top Trk Mobile Posts, (24) Shelves, (4) 18 in Mobile Kits, (8) 86 in Posts, Metro Super Erecta Compatible Brand and Series, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.