Plastic Industrial Shelving, 30 in D, 18 in W, 74 in H, 5 Shelves, Blue/Taupe

  • Mfr # MX-1830G-74-A5

  • Zoro # G500528421


product price:  $736.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelving Material
304 Stainless Steel, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX-1830G-74-A5
Zoro #
G500528421
UPC #
041105382035
Country of Origin
Mexico

Dimensions

Overall Width
18 in
Overall Depth
30 in
Overall Height
74 in

Details

Item
Plastic Industrial Shelving
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelving Material
304 Stainless Steel, Polymer
Shelf Style
Ventilated
Mounting Hardware Required
Yes
Includes Mounting Hardware
No
Resistance Properties
Antimicrobial
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Frame Material
304 Stainless Steel
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
400 lb
Assembled
Unassembled

Description

Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 30 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Mounting Hardware Required Yes, Load Capacity per Shelf 400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.