Plastic Industrial Shelving, 36 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # AX536GX3
Zoro # G100528425
product price:Â $748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
304 Stainless Steel, Polymer
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX536GX3
Zoro #
G100528425
UPC #
041105426654
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
62 in
Details
Item
Plastic Industrial Shelving
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
304 Stainless Steel, Polymer
Standards
HACCP, NSF
Shelf Style
Ventilated
Adjustability
Adjustable
Includes Mounting Hardware
No
Resistance Properties
Antimicrobial
Load Capacity per Shelf
500 lb
Frame Material
304 Stainless Steel
Assembled
Unassembled
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Mounting Hardware Required
Yes
Description
Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 36 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge; Post Clamp, Mounting Hardware Required Yes, Load Capacity per Shelf 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.