Plastic Industrial Shelving, 36 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # X536GX3
Zoro # G900528427
product price:Â $840.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X536GX3
Zoro #
G900528427
UPC #
041105812488
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
36 in
Overall Height
62 in
Details
Item
Plastic Industrial Shelving
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Standards
HACCP, NSF
Resistance Properties
Antimicrobial
Assembled
Unassembled
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Frame Material
304 Stainless Steel
Load Capacity per Shelf
500 lb
Description
Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 36 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 500 lb, Antimicrobial Resistance Properties
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.