Plastic Industrial Shelving, 42 in D, 18 in W, 74 in H, 5 Shelves, Blue/Taupe

  • Mfr # 5AX347GX3

  • Zoro # G800528435


product price:  $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AX347GX3
Zoro #
G800528435
UPC #
041105382097
Country of Origin
Mexico

Dimensions

Overall Width
18 in
Overall Depth
42 in
Overall Height
74 in

Details

Item
Plastic Industrial Shelving
Number of Shelves
5
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Standards
HACCP, NSF
Resistance Properties
Antimicrobial
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb
Mounting Hardware Required
Yes
Adjustability
Adjustable
Includes Mounting Hardware
No
Frame Material
304 Stainless Steel

Description

Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 42 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Mounting Hardware Required Yes, Load Capacity per Shelf 400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.