Plastic Industrial Shelving, 42 in D, 18 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # 5X347GX3
Zoro # G700528405
product price:Â $880.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5X347GX3
Zoro #
G700528405
UPC #
041105386064
Country of Origin
Mexico
Dimensions
Overall Width
18 in
Overall Depth
42 in
Overall Height
74 in
Details
Item
Plastic Industrial Shelving
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Load Capacity per Shelf
400 lb
Assembled
Unassembled
Frame Material
304 Stainless Steel
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Resistance Properties
Antimicrobial
Description
Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 42 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 400 lb, Antimicrobial Resistance Properties
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.