Plastic Industrial Shelving, 42 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe

  • Mfr # X546GX3

  • Zoro # G100528449


product price:  $934.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X546GX3
Zoro #
G100528449
UPC #
041105812501
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
42 in
Overall Height
62 in

Details

Item
Plastic Industrial Shelving
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Standards
HACCP, NSF
Load Capacity per Shelf
500 lb
Resistance Properties
Antimicrobial
Frame Material
304 Stainless Steel
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Assembled
Unassembled
Whole Unit Load Capacity
2,000 lb

Description

Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 42 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 500 lb, Antimicrobial Resistance Properties

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.