Plastic Industrial Shelving, 60 in D, 18 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MX-1860G-74-S5
Zoro # G500528445
product price:Â $1,006.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Shelf Style
Ventilated
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX-1860G-74-S5
Zoro #
G500528445
UPC #
041105386149
Country of Origin
Mexico
Dimensions
Overall Width
18 in
Overall Depth
60 in
Overall Height
74 in
Details
Item
Plastic Industrial Shelving
Number of Shelves
5
Color
Blue/Taupe
Shelf Style
Ventilated
Standards
HACCP, NSF
Shelving Material
304 Stainless Steel, Polymer
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Resistance Properties
Antimicrobial
Frame Material
304 Stainless Steel
Shelf Adjustment Increments
1 in
Description
Plastic Industrial Shelving, Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material 304 Stainless Steel, Overall Depth 60 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Style Ventilated, Shelving Material 304 Stainless Steel, Polymer, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge; Post Clamp, Load Capacity per Shelf 400 lb, Antimicrobial Resistance Properties
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.