Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Industrial Shelving, 24 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
- Mfr # MX-2424G-63-A4
- Zoro # G000528440
product price:Â
$
774.99
/ea
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Shelving Material
304 Stainless Steel, Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX-2424G-63-A4
- Zoro #
- G000528440
- UPC #
- 041105426616
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 62 in
Details
- Item
- Plastic Industrial Shelving
- Number of Shelves
- 4
- Color
- Blue/Taupe
- Shelf Style
- Ventilated
- Shelving Material
- 304 Stainless Steel, Polymer
- Standards
- HACCP, NSF
- Resistance Properties
- Antimicrobial
- Shelf Adjustment Increments
- 1 in
- Includes Mounting Hardware
- No
- Frame Material
- 304 Stainless Steel
- Adjustability
- Adjustable
- Whole Unit Load Capacity
- 2,000 lb
- Load Capacity per Shelf
- 500 lb
- Assembled
- Unassembled
- Mounting Hardware Required
- Yes
Description
Plastic Industrial Shelving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.