24 in. x 48 in. Stainless Steel Wall Shelf
- Mfr # AMG WS-2448
- Zoro # G807698421
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Width
24
Height
16
Material
Stainless Steel
Color
Silver
Gauge
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG WS-2448
- Zoro #
- G807698421
- UPC #
- 810095252129
- Country of Origin
- China
- Item
- Stainless Steel Wall Shelf
- Material
- Stainless Steel
- Color
- Silver
- Gauge
- 18 ga
- Weight Capacity
- 390 Lbs
- Standards
- NSF
Dimensions
- Width
- 24
- Height
- 16
Description
This heavyduty multifunctional stainless wall shelf is made with 18 gauge stainless steel The design features a 1 backsplash and bullnose edge It's made with durable welded corners and support bracketsIts professional, modern and sleek design makes this metal floating shelf perfect for use in any residential or commercial kitchen, food truck, garage, closet, laundry room, utility and equipment room, lab, appliance shelf for toaster and microwave, etcNSF certified to meet the strictest standards for public health protection The industrialquality manufacturing process meets the highest regulatory requirements for construction, safety, and durabilityThis corrosionresistant wall mount shelf can handle anything you throw at it and will last for years to come Easy to clean and sterilize, metal shelves are superior to wood or glass Food and liquid wont get stuck or ruin the integrity of the surface Easily wipe away excess with no fuss, mess, or contaminationThe shelf ships knocked down Brackets, hardware, and installation manual are included Installation takes less than 15 minutes
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.