Plastic Shelving, Polymer/Steel/304 Stainless Steel, 900 lb Load Capacity, 5 Shelves, 48" L

  • Mfr # 5Q557EG3

  • Zoro # G3494465


product price:  $907.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79 in
Overall Length
48"
Overall Width
50 in
Material
Polymer/Steel/304 Stainless Steel
Color
Blue/Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5Q557EG3
Zoro #
G3494465
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
79 in
Overall Length
48"
Overall Width
50 in
Overall Depth
26 in
Shelf Length
48 in
Caster Dia.
5 in
Shelf Width
48 in
Shelf Depth
24 in
Caster Wheel Diameter
5 in

Details

Material
Polymer/Steel/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Plastic Shelving
Adjustable Increments
1 in
Number of Shelves
5
Load Cap. per Shelf
180 lb.
Shelving Type
Mobile
Finish
Unfinished
Includes
(1) MetroMax i Shelf, (4) MetroMax Q Shelves, Grid Shelf Mats, Solid Shelf Mat
Shelf Capacity
180 lb
Caster Material
Polyurethane
Distance Between Shelves
15 in
Capacity per Shelf
180 lb.
Shelving Frame Material
Steel
Shelving Style
Open
Item - Shelving
Plastic Shelving
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Standards
NSF
Number of Drawers
0
Finish - Shelving and Racks
Unfinished
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelving Material
Antimicrobial Polymer
Shelf Adjustments
1 in
Shelf Style
Solid; Ventilated
No. of Shelves
5
Caster Wheel Type
Flat Free
Non-Marking
Yes
Resistance Properties
Antimicrobial; Corrosion-Resistant
NSF Certified
Yes
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Polyurethane
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Load Capacity per Shelf
180 lb
Shelving Configuration
Standalone
Whole Unit Load Capacity
900 lb
Non-Marking Casters
Yes
Assembled
Unassembled
Adjustability
Adjustable

Description

Plastic Shelving, Overall Depth 26 in, Overall Height 79 in, Overall Width 50 in, Shelf Style Solid; Ventilated, Shelf Depth 24 in, Shelf Width 48 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 5, Load Capacity per Shelf 180 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.