Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post, Caster , 86", Epoxy, Metro

  • Mfr # 86UPK3

  • Zoro # G802225639


product price: $67.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86UPK3
Zoro #
G802225639
UPC #
-
Country of Origin
United States

Description

Material: Steel ;Length: 86" | 2184 Mm ;Coating: Epoxy Green ;Outer Diameter: 1" W/ Open End To Accept Casters | 25 Mm W/;Open End To Accept Casters ;Type: Super Erecta, Erecta Pro, Super Adjustable Shelve ;Note: Recommended For Use In Coolers An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.