Zoro Homepage

Post Clamp, Silver

  • Mfr # 9994Z

  • Zoro # G3990472


product price: $6.59
/ea

Key Features

Color
Silver
Finish
Zinc-Plated
Material
Steel
Overall Height
1 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9994Z
Zoro #
G3990472
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Overall Width
2 3/4 in
Overall Depth
1 1/4 in

Details

Item
Post Clamp
Color
Silver
Finish
Zinc-Plated
Material
Steel
For Use With
Metro Super Erecta Shelving
Includes
(1) Post Clamp
Compatible Product Type
Super Erecta Shelving

Description

Post Clamp, Overall Depth 1 1/4 in, Overall Height 1 in, Overall Width 2 3/4 in, Silver, Zinc-Plated, Steel, Super Erecta Shelving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.