Zoro Homepage

Reel Shelf, Brite, 7 In Dia, 18Wx36L, Ea

  • Mfr # R1836BR-7

  • Zoro # G0596237


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
18"
Height
3-3/4"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1836BR-7
Zoro #
G0596237
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
18"
Height
3-3/4"
Overall Depth
18 in
Overall Width
36 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chromate
Includes
Plastic Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Wire Shelving Finish
Powder Coated
Adjustment Type
Split Sleeve
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Location Bottom, Middle, Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Load Capacity Not Applicable, Yes NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.