Zoro Homepage

Replacement Caster for Wire Shelving, 5"

  • Mfr # 5MBESD

  • Zoro # G0656455


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 1/16 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MBESD
Zoro #
G0656455
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 1/16 in
Stem Length
2 3/16 in
Wheel Dia.
5 in
Stem Dia.
27/32 in
Caster Stem Size
27/32 in x 2-3/16 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
200 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
Yes
Caster Brake Type
Face Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Product Group
Swivel Caster with Brake
Frame Finish
Zinc Plated
Wheel/Tread Color
Gray
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.