Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Stem Caster, H5 In, 14 In Channel, PR

  • Mfr # 5MDRA-14

  • Zoro # G6602967


product price: $56.89
/pr

Key Features

Caster Frame Material
Stainless Steel
Load Capacity
250 lb
For Use With
Metro Super Erectra Mobile Posts
Includes
Donut Bumper and 14" Rigid Channel
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MDRA-14
Zoro #
G6602967
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
1 1/2 in
Caster Wheel Dia.
5 in
Caster Stem Length
2 13/64 in
Caster Mounting Height
6 1/16 in
Caster Wheel Width
1 1/4 in
Caster Stem Diameter
27/32 in
For Shelf Depth
14 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Stainless Steel
Load Capacity
250 lb
For Use With
Metro Super Erectra Mobile Posts
Includes
Donut Bumper and 14" Rigid Channel
Material
High Modulus Rubber
Caster Sub-Type
Rigid
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Standard
Color
Gray
Caster Mounting Type
Stem
For Use With Mfr. Model Number
5MDRA-14

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 13/64 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.