Zoro Homepage

Rigid Stem Caster, H5 In, 21 In Channel, PR

  • Mfr # 5MR-21

  • Zoro # G7079161


product price: $41.15
/pr

Key Features

Caster Frame Material
Stainless Steel
Overall Height
5 in
Material
Resilient Rubber
Load Capacity
200 lb
For Use With
Metro Super Erectra Mobile Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MR-21
Zoro #
G7079161
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
1 1/2 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/16 in
Caster Stem Length
2 3/16 in
Caster Wheel Width
1 1/4 in
Caster Stem Diameter
27/32 in
For Shelf Depth
21 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Stainless Steel
Material
Resilient Rubber
Load Capacity
200 lb
For Use With
Metro Super Erectra Mobile Posts
Includes
Donut Bumper and 21" Rigid Channel
Caster Wheel/Tread Material
Rubber
Caster Sub-Type
Rigid
Caster Wheel Type
Standard
Color
Black
For Use With Mfr. Model Number
5MR-21
Caster Mounting Type
Stem

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.