Rigid Stem Caster, H5 In, 21 In Channel, PR
Mfr # 5PCRX-21
Zoro # G7050714
product price: $131.99
/pr
Free Shipping & Returns
Key Features
Caster Frame Material
Plastic
For Use With
MetroMax iQ Mobile Posts
Load Capacity
300 lb
Overall Width
1 1/2 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PCRX-21
Zoro #
G7050714
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1 1/2 in
Overall Height
5 in
Caster Mounting Height
6 1/16 in
Caster Stem Length
2 3/16 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Stem Diameter
27/32 in
For Shelf Depth
21 in
Details
Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Plastic
For Use With
MetroMax iQ Mobile Posts
Load Capacity
300 lb
Material
Polyurethane
Includes
Donut Bumper and 21" Rigid Channel
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Rigid
Color
Black
Caster Wheel Type
Standard
Caster Mounting Type
Stem
For Use With Mfr. Model Number
5PCRX-21
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.