Rigid Stem Caster, H5 In, 24 In Channel, PR
Mfr # 5MDRGSA-24
Zoro # G6651312
product price: $240.99
/pr
Free Shipping & Returns
Key Features
Caster Frame Material
Stainless Steel
Load Capacity
250 lb
Includes
Donut Bumper and 24" Rigid Channel
Overall Height
5 in
For Use With
Metro Super Erectra Mobile Posts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MDRGSA-24
Zoro #
G6651312
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Width
1 1/2 in
Caster Mounting Height
6 1/16 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
27/32 in
Caster Wheel Width
1 1/4 in
For Shelf Depth
24 in
Details
Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Stainless Steel
Load Capacity
250 lb
Includes
Donut Bumper and 24" Rigid Channel
For Use With
Metro Super Erectra Mobile Posts
Material
High Modulus Rubber
Caster Sub-Type
Rigid
Caster Wheel/Tread Material
Rubber
For Use With Mfr. Model Number
5MDRGSA-24
Caster Mounting Type
Stem
Caster Wheel Type
Standard
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 250 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.