Rigid Stem Caster, H5 In, 24 In Channel, PR
Mfr # 5MPRGSA-24
Zoro # G6638651
product price: $251.99
/pr
Free Shipping & Returns
Key Features
Caster Frame Material
Stainless Steel
Overall Height
5 in
Load Capacity
300 lb
Material
High Modulus Rubber
For Use With
Metro Super Erectra Mobile Posts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MPRGSA-24
Zoro #
G6638651
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Width
1 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 1/16 in
Caster Stem Diameter
27/32 in
For Shelf Depth
24 in
Details
Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Stainless Steel
Load Capacity
300 lb
Material
High Modulus Rubber
For Use With
Metro Super Erectra Mobile Posts
Includes
Donut Bumper and 24" Rigid Channel
Caster Sub-Type
Rigid
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Stem
For Use With Mfr. Model Number
5MPRGSA-24
Caster Wheel Type
Standard
Description
Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.