Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Stem Caster, H5 In, 24 In Channel, PR

  • Mfr # 5MRX-24

  • Zoro # G7003726


product price: $30.59
/pr

Key Features

Caster Frame Material
Steel
Material
Polyurethane
Overall Width
1 1/2 in
For Use With
MetroMax iQ Mobile Posts
Includes
Donut Bumper and 24" Rigid Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MRX-24
Zoro #
G7003726
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Height
5 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 1/16 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
27/32 in
Caster Stem Length
2 3/16 in
For Shelf Depth
24 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Steel
Material
Polyurethane
For Use With
MetroMax iQ Mobile Posts
Includes
Donut Bumper and 24" Rigid Channel
Load Capacity
200 lb
Caster Wheel/Tread Material
Rubber
Caster Sub-Type
Rigid
Finish
Zinc Plated
Caster Mounting Type
Stem
Caster Wheel Type
Standard
For Use With Mfr. Model Number
5MRX-24
Color
Black

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Rubber, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.