Zoro Homepage

Rigid Stem Caster, H5 In, 24 In Channel, PR

  • Mfr # 5PCR-24

  • Zoro # G6789002


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Caster Frame Material
Aluminum
Material
Polyurethane
Includes
Donut Bumper and 24" Rigid Channel
For Use With
Metro Super Erectra Mobile Posts
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PCR-24
Zoro #
G6789002
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 1/2 in
Overall Height
5 in
Caster Mounting Height
6 5/8 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Stem Diameter
27/32 in
Caster Stem Length
2 3/16 in
For Shelf Depth
24 in

Details

Item
Replacement Caster for Shelf & Utility Carts
Caster Frame Material
Aluminum
Material
Polyurethane
Includes
Donut Bumper and 24" Rigid Channel
For Use With
Metro Super Erectra Mobile Posts
Load Capacity
300 lb
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Rigid
Color
Gray
Caster Mounting Type
Stem
Caster Wheel Type
Standard
For Use With Mfr. Model Number
5PCR-24

Description

Replacement Caster for Shelf & Utility Carts, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster Stem Diameter 27/32 in, Caster Stem Length 2 3/16 in, Caster Wheel Type Standard, Caster Wheel Width 1 1/4 in, Mounting Type Stem Caster, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.