Zoro Homepage

Sharps 5Qt Container Holder, No Container

  • Mfr # SXRSHRPS

  • Zoro # G2319007


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Height
9 1/4 in
Includes
Hook and Loop
Length
3 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRSHRPS
Zoro #
G2319007
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/4 in
Length
3 in
Width
8 in
Overall Depth
3 in
Overall Height
9 1/4 in
Overall Width
8 in

Details

Color
Taupe
Includes
Hook and Loop
Item
Sharps Container Holder
For Use With
5 Quart Sharps Container
Material
Steel
Finish
Powder Coated

Description

Sharps Container Holder, Color Taupe, Finish Powder Coated, For Use With 5 Quart Sharps Container, Includes Hook and Loop, Material Steel, Overall Depth 3 in, Overall Height 9 1/4 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.