Zoro Homepage

Sharps Cntainer, 1-1/4gal, Mailbx Lid, PK20

  • Mfr # FL252

  • Zoro # G2309575


product price: $340.99
/pk 20, $17.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Industry Type
Healthcare
For Use With
For use with with FL251
Includes
(20) Replacement Sharps Containers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL252
Zoro #
G2309575
UPC #
-
Country of Origin
Mexico

Dimensions

Height
11 7/8 in
Length
13 in
Width
4 3/4 in
Overall Depth
13 in
Overall Width
4 13/16 in
Overall Height
11 5/16 in

Details

Item
Replacement Container
Color
Red
Material
Plastic
Industry Type
Healthcare
For Use With
For use with with FL251
Includes
(20) Replacement Sharps Containers
Capacity
1.25 gal
Lid Type
Mailbox
Container Capacity
5 qt
Locking Type
Locking Cabinet

Description

Replacement Container, 1.25 gal Capacity, Red, Lid Type Mailbox, Material Plastic, Height 11 7/8 in, Length 13 in, Width 4 3/4 in, Includes (20) Replacement Sharps Containers, For Use With For use with with FL251, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.