Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Back Ledge, 2 H x 36 in. W, PK2

  • Mfr # MQL36-2S

  • Zoro # G0443572


product price: $33.95
/pk 2, $16.98/ea

Key Features

Material
Polymer, Stainless Steel
Overall Height
2 in
Finish
Stainless Steel
Color
Taupe
Standards
NSF, ISO 9001-9002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQL36-2S
Zoro #
G0443572
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Overall Width
36 in
Width
36"
Height
2"

Details

Material
Polymer, Stainless Steel
Finish
Stainless Steel
Color
Taupe
Standards
NSF, ISO 9001-9002
For Use With
MetroMax Q Shelving
Item
Back Ledge
Finish - Shelving and Racks
Stainless Steel
Includes
(2) MetroMax Q Back Ledges
Total Number of Dividers/Ledges
2
Divider Direction
Side to Side

Description

Back Ledge, Polymer, Stainless Steel, Stainless Steel, Taupe, Side to Side, Overall Height 2 in, Overall Width 36 in, Total Number of Dividers/Ledges 2, Includes (2) MetroMax Q Back Ledges, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.