Shelf Back Rail 4x60, Stainless Steel
Mfr # L60N-4S
Zoro # G7265002
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
60 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L60N-4S
Zoro #
G7265002
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
60 in
Height
4"
Width
60"
For Shelf Width
60 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
For Use With
Metro Super Erecta Shelving
Item
Ledge
Includes
(1) Stackable Shelf Ledge
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 60 in, Includes (1) Stackable Shelf Ledge, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.