
Shelf, Chrome, 12X72, Ea
Mfr # 1272C
Zoro # G0596200
product price: $64.49
/eaKey Features
Width
73-1/2"
Depth
12"
Material
Steel
Number of Shelves
1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1272C
Zoro #
G0596200
UPC #
-
Country of Origin
Mexico
Dimensions
Width
73-1/2"
Depth
12"
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Load Capacity
600 lb
NSF Certified
Yes
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Location Top, Number of Shelves 1, Load Capacity 600 lb, Yes NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.