Shelf, Chrome, 18X18, Ea
Mfr # 1818NC
Zoro # G3146641
product price: $60.29
/eaKey Features
Width
18"
Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1818NC
Zoro #
G3146641
UPC #
-
Country of Origin
Mexico
Dimensions
Width
18"
Depth
18"
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Includes
Plastic Sleeves and Wedges
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
NSF Certified
Yes
Load Capacity
800 lb
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Location Top, Number of Shelves 1, Load Capacity 800 lb, Yes NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.